Temptrol® Diverter/Volume Control Spindle White

Part #SYMTA25A  |  Item #515928  |  Manufacturer Part #TA-25A

$9.33 EACH

Brand Model Compatibility:

Temptrol Pressure Balancing Valves
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Diverter/volume spindle (Model A valve) color grey or beige
  • For use with Temptrol model A shower series valves
  • Genuine Symmons repair part

Specifications

ADA Compliant: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: Temptrol Pressure Balancing Valves

Built-In Grinder: No

Built-in Stops: No

Chemical Resistant: No

Clean Bagged: No

Collection: Temptrol®

Deck Plate Included: No

Drain Included: No

ETL Listed: No

EcoLogo Certified: No

Energy Star Compliant: No

FM Approved: No

Faucet Part Type: Diverter

Fire Rated: No

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Handle Included: No

Height: 31/50 in

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 2-21/100 in

MA Approved: Yes

Material: Brass, Plastic

NSF Certified: No

Origin: Domestic

Overall Box Size: 7-7/8 in x 5-7/8 in x 5 in

Overall Height: 31/50 in

Overall Length: 2-21/100 in

Overall Width: 31/50 in

Overflow Included Yes or No: No

Pause Control: No

Pillow Included: No

Plug Diameter: No

SCAQMD Compliant: No

Spring Loaded: No

Supply Lines Included: No

UL Listed: No

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.021

Width: 31/50 in

cUPC Certified: No