Hand Shower Holder in Polished Chrome

Symmons Industries

Temptrol® Hand Shower Holder in Polished Chrome

Brand image
Symmons Industries

Temptrol® Hand Shower Holder in Polished Chrome

  • Part #SYMFPSM3
  • Item #4900914
  • Manufacturer Part #FP-SM3
3.4 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 50 PT: 3600
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Slide mechanism for 30" adjusting bar B30
  • ADA Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
Chemical Resistant:
No
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/2 in
Faucet Height:
1-15/16 in
Faucet Material:
Metal
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Symmons Industries
Fits Model:
Temptrol
GSA Approved:
No
Height:
1-1/2 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
1-1/4 in
Material:
Brass, Plastic
NSF Certified:
No
Origin:
Global
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Depth:
1-1/2 in
Overall Height:
1-1/2 in
Overall Length:
1-1/4 in
Overall Width:
1-1/2 in
Pause Control:
No
Product Type:
Slide Mechanism
Reverse Osmosis Compatible:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.472 lb
Width:
1-1/2 in
cUPC Certified:
No