This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Symmons Industries

Temptrol® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMT3-31L
  • Item #2337944
  • Manufacturer Part #T3-31L
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #SYMT3-31L
  • Item #2337944
  • Manufacturer Part #T3-31L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Loop temperature control handle (T3-31-INS, T-33, T-32)
  • For use with Temptrol & Temptrol II shower series
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Temptrol & Temptrol II
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Material:
Metal
Number of Handles:
Single Handle
UPC:
671256952513