NS DIVERTER CARTRIDGE KIT
Temptrol® NS DIVERTER CARTRIDGE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CSA Certified:
- No
- Collection:
- Temptrol®
- Height:
- 191/250
- Material:
- Brass, Zinc, Stainless Steel, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRTS145
- UPC:
- 671256615753
- WaterSense Labeled:
- No
- Width:
- 191/250