Pressure Balance Hot and Cold Cartridge for Temptrol
Temptrol® Pressure Balance Hot and Cold Cartridge for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spindle, low flow
- For use with Temptrol shower series
- Genuine Symmons repair part
- Used to decrease flow through the valve
Specifications
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- UPC:
- 671256745900
- WaterSense Labeled:
- No
- Width:
- 1-1/4