Symmons Industries
Temptrol® Pressure Balance Valve Extension Kit Brass
Part #SYMTA10EXTKIT | Item #2193299 | Manufacturer Part #TA-10-EXT-KIT
Brand Model Compatibility:
Temptrol Pressure Balancing ValvesPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 72
How to get it:
Product Details
- Spindle extension kit
- For use with Temptrol shower series valves
- Genuine Symmons repair part
Documents
Specifications
ADA Compliant: No
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Residential
Automatic Shut-Off: No
Brand Model Compatibility: Temptrol Pressure Balancing Valves
Built-In Grinder: No
Built-in Stops: No
CARB OTC LEED Compliant: No
Cartridge Type: Pressure Balance
Chemical Resistant: No
Clean Bagged: No
Collection: Temptrol®
Deck Plate Included: No
Depth: 1-61/100 in
Drain Included: No
ETL Listed: No
EcoLogo Certified: No
Energy Star Compliant: No
FM Approved: No
Faucet Part Type: Extension Kit
Fire Rated: No
GSA Approved: No
Grab Bar Included: No
Green Seal Certified: No
Handle Included: No
Height: 67/100 in
Hose Included: No
IAPMO Listed: No
Indoor Outdoor: Indoor
Length: 1-61/100 in
MA Approved: Yes
Material: Brass, Bronze, Stainless Steel
NSF Certified: No
Origin: Domestic
Overall Box Size: 7-7/8 in x 5-7/8 in x 5 in
Overall Height: 67/100 in
Overall Length: 1-61/100 in
Overall Width: 67/100 in
Overflow Included Yes or No: No
Pause Control: No
Pillow Included: No
Plug Diameter: No
Product Type: Spindle Kit
SCAQMD Compliant: No
Spring Loaded: No
Supply Lines Included: No
UL Listed: No
Vandal Resistant: No
WIFI Enabled: No
WaterSense Labeled: No
Weight: 0.242
Width: 67/100 in
cUPC Certified: No