Pressure Balancing Hand Shower Valve with Stop in Polished Chrome
This product has been replaced by
Manufacturer Part #9603-X-PLR
Temptrol™ Pressure Balancing Hand Shower Valve with Stop in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temptrol® pressure balancing valve
- Adjustable stop screw to limit handle turn
- Includes 30" slide bar for hand shower
- In-line vacuum breaker
- Flexible metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temptrol™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- UPC:
- 671256440805
- WaterSense Labeled:
- No