Shower Faucet Valve Trim Only in Polished Chrome
Temptrol™ Shower Faucet Valve Trim Only in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall connection
- ADA 24" grab bar - 1 1/2" diameter
- Temptrol shower trim with lever handle
- Tub spout not included
- Single mode handshower
- GPM 2.5 (9.5 L/min) standard
- Flexible metal hose
- In-line vacuum breaker
- Valve not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 2-19/20 in
- Style Name:
- Temptrol™
- Trim Only:
- Yes
- Type:
- SYMC96300T24VTRM
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.6 lb
- cUPC Certified:
- No