This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Symmons Industries

Temptrol™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYMC862TRMTC
  • Item #8123114
  • Manufacturer Part #C862TRMTC
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYMC862TRMTC
  • Item #8123114
  • Manufacturer Part #C862TRMTC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temptrol shower valve trim only
  • Requires Temptrol® pressure balancing shower valve (included with C-86-2-X)
  • Integral service stops allow water shut-off at valve for service (included with C-86-2-X)
  • Adjustable stop screw to limit hand turn (included with C-86-2-X)
  • Metal lever handle
  • Tub spout and showerhead not included
  • Components shall be metal and non-metallic construction, plated in standard polished chrome finish
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Temptrol™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-3/8 in
Escutcheon Height:
7-3/8 in
Escutcheon Width:
7-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UPC:
671256566512
Valve Trim Type:
Pressure Balancing