Single Handle Shower Faucet in Polished Chrome (Trim Only)
Temptrol® Single Handle Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Temptrol hand shower system trim only
- Metal lever handle
- 30" slide bar for hand shower
- 60" flexible metal hose
- 1 mode hand shower
- 2.5 gpm (9.5 L/min) standard
- Tub spout and showerhead not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-71/200
- Diameter:
- 7-3/8
- Escutcheon Height:
- 7-3/8
- Escutcheon Width:
- 7-3/8
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass/Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 2-19/20
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256912623
- WaterSense Labeled:
- No
- Width:
- 7-71/200