Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Temptrol® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temptrol commercial tub/shower system or trim
- Requires Temptrol® pressure balancing tub/shower valve (included with C-96-2-X)
- Integral service stops allow water shutoff at valve for service (included with C-96-2-X)
- Adjustable stop screw to limit hand turn (included with C-96-2-X)
- Metal lever handle
- 5-1/2 in diverter tub spout
- 1 mode showerhead
- 2.0 gpm (7.6 L/min) flow restrictor
- Components shall be metal and nonmetallic construction, plated in standard polished chrome finish
- Available with TA-10 flow control spindle and T-12A cap assembly for Temptrol valve bodies installed with test cap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Diverter
- UPC:
- 671256018363
- Valve Trim Type:
- Pressure Balancing