Temptrol™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Part #SYMC862X  |  Item #4915317  |  Manufacturer Part #C-86-2-X

$266.14 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 240

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Temptrol™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-3/8 in

Escutcheon Width: 7-3/8 in

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No