SLIDE BAR ASSEMBLY 30
Temptrol® SLIDE BAR ASSEMBLY 30
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand shower 30" slide rail assembly
- Matte black finish
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Temptrol®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hose Included:
- No
- Slide Bar Height:
- 30
- Type:
- SYMRA-009-MB
- UPC:
- 671256575293