Symmons Industries
Temptrol® Sweat Pressure Balancing Valve
Part #SYM162BODY | Item #7910271 | Manufacturer Part #162BODY
$48.31
EACH
End Connections:
SweatPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 120
How to get it:
Product Details
- Temptrol pressure balancing tub/shower valve body
- Adjustable stop screw to limit handle turn
- Brass, bronze and stainless steel construction
- Pressure balancing mixing valve to maintain safe shower temperature
- Integral diverter control
- Adjustable stop screw to control maximum hot water temperature to valve
- 4 port valve body in common plane
- Accommodates back to back installations
- Accommodates thin wall installations
- Stringer mounts included
Documents
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
CSA Certified: CSA B125
Collection: Temptrol®
End Connection 1: Sweat
End Connection 2: Sweat
End Connection 3: Sweat
End Connection 4: Sweat
End Connections: Sweat
Faucet Valve Type: Pressure Balancing
Height: 4 in
Valve Size: 1/2 in
Width: 4-1/4 in