This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYMS262XCHKSBODY
  • Item #9274925
  • Manufacturer Part #S262XCHKSBODY
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYMS262XCHKSBODY
  • Item #9274925
  • Manufacturer Part #S262XCHKSBODY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temptrol pressure balancing tub/shower valve body
  • Adjustable stop screw to limit handle turn
  • Pressure balancing mixing valve to maintain safe shower temperature
  • Integral diverter control
  • Adjustable stop screw to control maximum hot water temperature to valve
  • 4 port valve body in common plane
  • Accommodates back to back installations
  • Accommodates thin wall installations
  • Stringer mounts included
  • Includes Versa flex diverter. Outlets not to be plugged
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256573138
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve