This product requires certification to purchase.

Symmons Temptrol Pressure Balancing Valves Diverter Retainer

Symmons Industries

Temptrol® Symmons Temptrol Pressure Balancing Valves Diverter Retainer

  • Fast #
  • Part #SYMT-21C
  • Item #514750
  • Manufacturer Part #T-21C
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® Symmons Temptrol Pressure Balancing Valves Diverter Retainer

  • Fast #
  • Part #SYMT-21C
  • Item #514750
  • Manufacturer Part #T-21C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diverter retainer
  • For use with Temptrol "S" series shower valves
  • Genuine Symmons repair part
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
3/4 in
Length
193/1000 in
Width
3/4 in
Characteristics & Features
Brand Model Compatibility
Temptrol
Collection
Temptrol®
Faucet Part Type
Retainer
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Type
Diverter
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
671256731705