Temptrol Diverter/Volume Spindle (Model A Valve)
Temptrol® Temptrol Diverter/Volume Spindle (Model A Valve)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter/volume spindle (Model A valve) color grey or beige
- For use with Temptrol model A shower series valves
- Genuine Symmons repair part
- Constructed of brass and plastic
- Includes diverter spindle and washer
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Documents
Specifications
- Built-in Stops:
- No
- Collection:
- Temptrol®
- IAPMO Listed:
- No
- NSF Certified:
- No
- Type:
- SYMTA25ARP
- UPC:
- 671256306439
- Width:
- 621/1000