This product requires certification to purchase.

Tub and Shower Mixing Valve in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Pressure Balancing Valve
Symmons Industries 1/2 in. Pressure Balancing Valve
Manufacturer Part #S-9600TS-P
Symmons Industries

Temptrol™ Tub and Shower Mixing Valve in Polished Chrome

  • Fast #
  • Part #SYMS-86-2
  • Item #513553
  • Manufacturer Part #S-86-2
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Pressure Balancing Valve
Symmons Industries 1/2 in. Pressure Balancing Valve
Manufacturer Part #S-9600TS-P
Symmons Industries

Temptrol™ Tub and Shower Mixing Valve in Polished Chrome

  • Fast #
  • Part #SYMS-86-2
  • Item #513553
  • Manufacturer Part #S-86-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
CSA Certified:
CSA B125.1 2005
Collection:
Temptrol™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
NSF Certified:
No
UPC:
671256662955
WaterSense Labeled:
No