This product requires certification to purchase.

Tub and Shower Valve with Diverter in Polished Chrome

This product has been replaced by

Symmons Industries FIPS Volume Control Valve
Symmons Industries 1/2 in. FIPS Volume Control Valve
Manufacturer Part #S-46-2-BODY
Symmons Industries

Temptrol™ Tub and Shower Valve with Diverter in Polished Chrome

  • Fast #
  • Part #SYMS-86-2-BODY
  • Item #1723311
  • Manufacturer Part #S-86-2-BODY
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries FIPS Volume Control Valve
Symmons Industries 1/2 in. FIPS Volume Control Valve
Manufacturer Part #S-46-2-BODY
Symmons Industries

Temptrol™ Tub and Shower Valve with Diverter in Polished Chrome

  • Fast #
  • Part #SYMS-86-2-BODY
  • Item #1723311
  • Manufacturer Part #S-86-2-BODY
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temptrol tub/shower valve body
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Requires trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
CSA Certified:
CSA B125.1 2005
Collection:
Temptrol™
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
IPS
IAPMO Listed:
No
UPC:
671256663006
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No