Tub and Shower for Symmons Industries 7-102 Valve
Tub and Shower for Symmons Industries 7-102 Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stop body with integral seat, cap, and spindle
- For use with 7-102 TempControl thermostatic mixing valve
- Genuine Symmons repair part
Documents
Specifications
- Brand Model Compatibility:
- 7-102 Valve
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671256507904