This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

Symmons Industries

Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM9605-X-PLR-1.5
  • Item #7004246
  • Manufacturer Part #9605-X-PLR-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM9605-X-PLR-1.5
  • Item #7004246
  • Manufacturer Part #9605-X-PLR-1.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Origins shower system with hand shower
  • Temptrol Pressure Balancing valve with integral stops
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-3/4
Escutcheon Width:
5-3/4
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Diameter:
3-17/50
Handle Type:
Lever
Hose Length:
60
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Slide Bar Height:
36
UPC:
671256545234
Valve Trim Type:
Pressure Balancing