Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- DS Creations two handle widespread lavatory faucet
- 8 in. to 16 in. mount
- Faucet shall be made from metal construction, plated in standard polished chrome finish
- Metal drain assembly
-
Not Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/2
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Not Compliant
- Maximum Deck Thickness:
- 2
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 5-7/8
- Spout Reach:
- 4-5/8
- UPC:
- 671256546835