Sensor Bathroom Sink Faucet in Polished Chrome
Ultra-Sense® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 63-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-Sense sensor faucet
- 4 in mount
- Battery powered
- Hot and cold supply lines
- Position Sensitive Detection (PSD) infrared sensor
- Vandal-resistant aerator
- Metal grid drain assembly
- 1.5 GPM (5.7 L/min) flow rate
- Includes 6V lithium battery pack
- 20 in braided supply hose included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ultra-Sense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 4-1/4 in
- Drain Included:
- Yes
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Length (in):
- 1/2 in
- Height:
- 6-69/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 5-7/64 in
- Spout Reach:
- 4-13/32 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256018912
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No