This product requires certification to purchase.

2.2 gpm Kitchen Wand in Satin Nickel

Symmons Industries

Unity® 2.2 gpm Kitchen Wand in Satin Nickel

  • Fast #
  • Part #SYMRK-018-STN
  • Item #7293806
  • Manufacturer Part #RK-018-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Unity® 2.2 gpm Kitchen Wand in Satin Nickel

  • Fast #
  • Part #SYMRK-018-STN
  • Item #7293806
  • Manufacturer Part #RK-018-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unity spray wand
  • Requires Certification

Specifications

Brand Model Compatibility:
SK-6600
CEC Compliant:
Not for Sale in CA
Collection:
Unity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Kitchen Wand
Flow Rate:
2.2 gpm
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256959802