This product requires certification to purchase.

24 in. Towel Bar

Symmons Industries

Unity® 24 in. Towel Bar

  • Fast #
  • Part #SYM663TB-24
  • Item #5119183
  • Manufacturer Part #663TB-24
4.5 out of 5 Customer Rating
Brand image
Symmons Industries

Unity® 24 in. Towel Bar

  • Fast #
  • Part #SYM663TB-24
  • Item #5119183
  • Manufacturer Part #663TB-24
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Towel bar: 24"
  • Metal construction
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
3 in
Length
24 in
Projection
4-1/4 in
Characteristics & Features
Collection
Unity®
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Mount Type
Wall
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
671256926248