California Energy Commission Not Registered 2.5 *UNITY H/SHWR TRIM
Unity™ California Energy Commission Not Registered 2.5 *UNITY H/SHWR TRIM
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall connection
- Valve not included
- In-line vacuum breaker
- Flexible metal hose
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Unity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Height:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Type:
- SYM6603TRMSTN
- UPC:
- 671256543919
- Width:
- 2-3/4