Ceramic Cartridge for SLS-3512 and SLS-3510
Unity Ceramic Cartridge for SLS-3512 and SLS-3510
Package Quantity Info:
Each: 1 Case: 10 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet cartridge
- For use with Unity kitchen faucet SK-6600
- Genuine Symmons repair part
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Unity
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 1-57/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Ceramic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- UPC:
- 671256509113
- WaterSense Labeled:
- No
- Width:
- 1-57/100 in