Single Handle Kitchen Faucet in Satin Nickel
Unity™ Single Handle Kitchen Faucet in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unity single handle kitchen faucet with pull-out spray
- Mount: 8"
- Ceramic cartridge
- Braided hose connections
- Horizontal pull out spray spout
- Spray to stream touch control
- Gpm: 2.2
- 1 ADA compliant metal lever handle for ease of use
- No lead compliant
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Unity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 90°
- Spout Type:
- Pull Out
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 671256546668