Single Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Unity® Single Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Product Details
Product Details
- Unity shower trim
- Showerhead: 1-mode
- Gpm: 1.5
- Requires tub spout
- Requires valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Unity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 671256939309
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4