Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Unity® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- Single mode showerhead
- Gpm: 2.5
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Unity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256929164
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No