Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Valve Trim in Polished Chrome

  • Fast #
  • Part #SYMRA-009
  • Item #4900826
  • Manufacturer Part #RA-009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chrome finish
  • Genuine Symmons repair part
  • Hand shower 30" slide rail assembly
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Valve Trim
Slide Bar Height:
30 in
WaterSense Labeled:
No