This product requires certification to purchase.

VERITY HM VF TUB/SHOWER TRIM

Symmons Industries

Verity VERITY HM VF TUB/SHOWER TRIM

  • Fast #
  • Part #SYMS4994MB15TRM
  • Item #11462880
  • Manufacturer Part #S4994MB15TRM
3.5 out of 5 Customer Rating
Brand image
Symmons Industries

Verity VERITY HM VF TUB/SHOWER TRIM

  • Fast #
  • Part #SYMS4994MB15TRM
  • Item #11462880
  • Manufacturer Part #S4994MB15TRM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function hand shower wand with HydroMersion technology for increased pressure and force
  • 2-1/2" x 4-1/2" hand shower wand spray head features a Total spray with Pause mode
  • Non-corrosive EverFlow rubber nozzles are easy to clean
  • 30" hand shower slide bar with 60" flexible metal hose
  • 5-1/2" slip-on non-diverter tub spout
  • Easily switch between two water outlets with the VersaFlex Integral Diverter lever
  • Metal handle
  • 1.5 gpm (5.7 L/min) flow rate
  • S26 series Symmons Temptrol valve required (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Verity
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Length:
3-2/5
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Trim Only:
Yes
Type:
SYMS4994MB15TRM
UPC:
671256656794
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4