One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Verity One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- HydroMersion™ 7 in single mode showerhead
- Easy-to-clean rubber nozzles
- 16 or 26 Series Symmons Temptrol® valve required (not included)
- Limited lifetime residential warranty, 10 yr limited commercial warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Type:
- SYM4991MBTRM
- UPC:
- 671256645538
- Valve Trim Type:
- Pressure Balancing