Single Function Showerhead in Chrome
Verity Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-17/25 in
- Diameter:
- 6-17/25 in
- Faucet Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Square
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- UPC:
- 671256638660
- WaterSense Labeled:
- Yes
- Width:
- 6-17/25 in