This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Verity Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS4912PP
  • Item #10269924
  • Manufacturer Part #SLS4912PP
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

Verity Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS4912PP
  • Item #10269924
  • Manufacturer Part #SLS4912PP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cookeville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-hole installation
  • Metal push-pop drain assembly included
  • Ceramic cartridges
  • Limited lifetime residential warranty; 10-year limited commercial warranty
  • 3/8" braided hose connections
  • 1.0 gpm (3.8 l/min) flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Verity
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
2-17/100 in
Faucet Height:
4-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-3/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
4-7/16 in
Spout Reach:
5 in
Spout Type:
Fixed
UPC:
671256637892
WaterSense Labeled:
Yes