This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

Symmons Industries

Verity Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLS4912STNPP
  • Item #10269925
  • Manufacturer Part #SLS4912STNPP
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Verity Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLS4912STNPP
  • Item #10269925
  • Manufacturer Part #SLS4912STNPP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-hole installation
  • Metal push-pop drain assembly included
  • Ceramic cartridges
  • Limited lifetime residential warranty; 10-year limited commercial warranty
  • 3/8" braided hose connections
  • 1.0 gpm (3.8 l/min) flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
2-17/100 in
Faucet Height
4-7/16 in
Flow Rate
1.0 gpm
Height
6-3/16 in
Spout Height
4-7/16 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Verity
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
671256637915