VERITY 24 TOWEL BAR
Verity VERITY 24 TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable mounting system
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Verity
- Collection:
- Verity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM493TB24MB
- UPC:
- 671256638950