VERITY HM HANDSHOWER TRIM
Verity VERITY HM HANDSHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HydroMersion single mode hand shower with a trickle, non-positive shutoff for ADA compliance
- 30" hand shower slide bar with 60" flexible metal hose
- Easy to clean rubber nozzles
- 2.0 gpm (7.6 L/min) flow rate
- 16 or 26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 2.0
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM4993TRM
- UPC:
- 671256645668
- WaterSense Labeled:
- No