VERITY HM TUB/SHOWER TRIM
Verity VERITY HM TUB/SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function showerhead with HydroMersion technology for increased pressure and force
- 7" showerhead features a Total spray for full coverage
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 5-1/2" slip-on diverter tub spout
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- 26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Verity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Length:
- 3-2/5
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- SYM499215TRM
- UPC:
- 671256656688
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4