VERITY HM VF TUB/SHOWER TRIM
Verity VERITY HM VF TUB/SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HydroMersion single mode hand shower with a trickle, non-positive shutoff for ADA compliance
- 30" hand shower slide bar with 60" flexible metal hose
- 5.54" tub spout
- Easy to clean rubber nozzles
- Seamlessly transfer between the hand shower and tub spout with the VersaFlex Integral Diverter handle, eliminating the need for a separate diverter valve and trim.
- 2.0 gpm (7.6 L/min) flow rate
- S16 or S26 series Symmons Temptrol valve required (not included)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.0
- Trim Only:
- Yes
- Type:
- SYMS4994TRM
- UPC:
- 671256645699
- WaterSense Labeled:
- No