VERITY HYDROMERSION DOUBLE HANDLE TUB AND SHOWER TRIM KIT WITH HAND SPRAY - LESS VALVE
Verity VERITY HYDROMERSION DOUBLE HANDLE TUB AND SHOWER TRIM KIT WITH HAND SPRAY - LESS VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Body Spray Flow Rate:
- 1.5
- Collection:
- Verity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 10
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Slide Bar Height:
- 30
- Trim Only:
- No
- Tub Spout Reach:
- 5-47/50
- Type:
- SYM4996STN15TRM
- UPC:
- 671256656275
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes