This product requires certification to purchase.

VERITY HYDROMERSION SINGLE HANDLE SHOWER FAUCET TRIM KIT WITH HAND SPRAY - 1.5 GPM - LESS VALVE

Symmons Industries

Verity VERITY HYDROMERSION SINGLE HANDLE SHOWER FAUCET TRIM KIT WITH HAND SPRAY - 1.5 GPM - LESS VALVE

  • Fast #
  • Part #SYMS4998STN15TRM
  • Item #10779409
  • Manufacturer Part #S4998STN15TRM
4.2 out of 5 Customer Rating
Brand image
Symmons Industries

Verity VERITY HYDROMERSION SINGLE HANDLE SHOWER FAUCET TRIM KIT WITH HAND SPRAY - 1.5 GPM - LESS VALVE

  • Fast #
  • Part #SYMS4998STN15TRM
  • Item #10779409
  • Manufacturer Part #S4998STN15TRM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Body Spray Flow Rate:
1.5
Collection:
Verity
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Hand Shower Flow Rate:
1.5
Handle Type:
Lever
Hose Length:
60
Number of Handles:
Single Handle
Shower Arm Reach:
10
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Trim Only:
No
Type:
SYMS4998STN15TRM
UPC:
671256656305
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes