VERITY ROBE HOOK
Verity VERITY ROBE HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable mounting system
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
- Single-post hand towel holder for a clean, contemporary style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Verity
- Collection:
- Verity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM493RHSTN
- UPC:
- 671256638974