This product requires certification to purchase.

VERITY SINGLE HANDLE WALL MOUNTED TUB AND SHOWER TRIM KIT WITH DIVERTER LEVER VALVE NOT INCLUDED CHROME

Symmons Industries

Verity VERITY SINGLE HANDLE WALL MOUNTED TUB AND SHOWER TRIM KIT WITH DIVERTER LEVER VALVE NOT INCLUDED CHROME

  • Fast #
  • Part #SYMS4992TRM
  • Item #10269922
  • Manufacturer Part #S4992TRM
4.6 out of 5 Customer Rating
Brand image
Symmons Industries

Verity VERITY SINGLE HANDLE WALL MOUNTED TUB AND SHOWER TRIM KIT WITH DIVERTER LEVER VALVE NOT INCLUDED CHROME

  • Fast #
  • Part #SYMS4992TRM
  • Item #10269922
  • Manufacturer Part #S4992TRM
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Collection:
Verity
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-17/25
Diameter:
6-17/25
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Showerhead Flow Rate:
2
Showerhead Function:
Single
Trim Only:
No
Type:
SYMS4992TRM
UPC:
671256645620
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-17/25