This product requires certification to purchase.

1/2 in. NPT Pressure Balancing Valve with Check Stops in Polished Chrome

Symmons Industries

Visu-Temp® 1/2 in. NPT Pressure Balancing Valve with Check Stops in Polished Chrome

  • Fast #
  • Part #SYM4500VTXCHKSBODY
  • Item #7149275
  • Manufacturer Part #4-500VT-X-CHKS-BODY
5 out of 5 Customer Rating
Brand image
Symmons Industries

Visu-Temp® 1/2 in. NPT Pressure Balancing Valve with Check Stops in Polished Chrome

  • Fast #
  • Part #SYM4500VTXCHKSBODY
  • Item #7149275
  • Manufacturer Part #4-500VT-X-CHKS-BODY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Visu-Temp shower system with lever handle
  • Safetymix Pressure Balancing valve
  • Integral check stops
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Width
5 in
Characteristics & Features
Collection
Visu-Temp®
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
671256368857