CCN SAFETYMIX VISU-TEMP SHOWER
Visu-Temp® CCN SAFETYMIX VISU-TEMP SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Visu-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Height:
- 7-1/2 in
- Length:
- 3-1/4 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Trim Only:
- No
- UPC:
- 671256608779
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in