This product requires certification to purchase.

Single Function Shower System in Polished Chrome

Symmons Industries

Visu-Temp® Clear-Vue™ Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM11170VTH401VTRM
  • Item #7004697
  • Manufacturer Part #1-1170VT-H401-V-TRM
4 out of 5 Customer Rating
Brand image
Symmons Industries

Visu-Temp® Clear-Vue™ Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM11170VTH401VTRM
  • Item #7004697
  • Manufacturer Part #1-1170VT-H401-V-TRM
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Visu-Temp shower trim with hand shower and lever handle
  • Wall connection
  • Cradle for handshower
  • In-line vacuum breaker
  • Flexible metal hose
  • H401 hand shower
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Visu-Temp® Clear-Vue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
671256351033
Valve Trim Type:
Pressure Balancing