This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

Symmons Industries

Visu-Temp® Clear-Vue™ Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1-1170VT-H401-V
  • Item #4900777
  • Manufacturer Part #1-1170VT-H401-V
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Visu-Temp® Clear-Vue™ Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1-1170VT-H401-V
  • Item #4900777
  • Manufacturer Part #1-1170VT-H401-V
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Visu-Temp shower/hand shower system
  • Visu-Temp Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Cradle for hand shower
  • Separate dual outlet diverter
  • In-line vacuum breaker
  • Flexible 60" metal hose
  • H401 hand shower
  • Single mode showerhead
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Visu-Temp® Clear-Vue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hand Shower Flow Rate:
2
Handle Type:
Lever
Hose Length:
60
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2
Showerhead Function:
Single
UPC:
671256016840
Valve Trim Type:
Pressure Balancing