Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Visu-Temp® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Visu-Temp shower trim with lever handle
- Requires tub spout
- Requires showerhead
- Requires valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Visu-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256002126
- Valve Trim Type:
- Pressure Balancing