Two Handle Dual Function Shower System in Polished Chrome
Visu-Temp® Two Handle Dual Function Shower System in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Visu-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Dual
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256418644
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No